Beli alat spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat)atribut:
- Dimensions (LxWxH) (cm): 23x12x33
- Nozzle Size (mm): 1.3
- Feed type: Gravity
- Air Pressure (bar): 2
- Air Consumption (L/minute): 128
- Cup Capacity (cc): 500
- KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)atribut:
- Nozzle Size (mm): 1.4
- Air Pressure (bar): 3.5
- Feed type: Suction
- Dimensions (LxWxH) (cm): 13x6x22
- Air Consumption (L/minute): 200
- TRUSCO Spray GunDeskripsi:-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 220L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)Deskripsi:Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Andaatribut:
- Container Dimensions (mm): 60x60x90
- Spray Gun Dimensions (mm): 150 x 100 x 20
- Air inlet (inch): G1/4
- Paint Capacity (ml): 125
- Transmission: Gravitasi
- Inlet Screw (inch): 45017
- Material: Stainless Steel dan Plastik
- Working Pressure (kg/cm²): 2.1
- MEIJER Water Oil Air Filter Spray GunDeskripsi:Filter Spray Gun Terutama cocok untuk spray gun air dan kompresor udara, cocok digunakan dengan gun, alat pneumatik dan selang.atribut:
- Wire Diameter (inch): 1/4
- Work Pressure (kg/cm²): 1-9
- Material: Plastic
- AS ONE Safe Workbench For Use in Clean Roomatribut:
- Withstand Load (kg): 300
- Depth (mm): 750
- Material: Stainless steel (SUS430) hair-line finish
- ROHA Spray Gun High Pressure (Alat Semprot Cat)atribut:
- Air inlet (inch): G1/4
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- INGCO Air Spray Gun (Alat Semprot Cat)atribut:
- Operating Pressure (bar): 3-4
- RYU Spray Gun Electric (Alat Semprot Elektrik)Deskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- AIRREX (Anest Iwata) Gravity Spray Gun (Alat Semprot Cat)Deskripsi:"AIRREX" is Anest Iwata's DIY brand. It is a lightweight and easy-to-operate spray gun. A beautiful finish with no brush or roller eyes. Ideal for woodworking, metal, roof painting, etc.Woodworking, metal, roof painting, etc.atribut:
- Air Pressure (MPa): 0.2
- Compressor (kW): (Intermittent use) 0.55 to 0.75 recommended; (Continuous use) 15 recommended
- Container (ml): 600
- Pattern Spreading (mm): 160~200
- Air Consumption (L/minute): 150
- Paint Nozzle Diameter (Φmm): 1.5
- Deli Spray Gun (Alat Semprot Cat)Deskripsi:Nozzle of metal1pc viscosity measuring cup1pc 2.6mm nozzlePacked by color boxatribut:
- Maximum Flow (ml/minute): 700
- Maximum Viscosity (din/s): 50
- Nozzle (mm): Φ1.8/2.6
- Packing Type: Color Box
- Paint Reservoir (ml): 800
- Rated Power (W): 450
- Rated Voltage (V): 220-240
- Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)atribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Wipro Spray Gun Meiji Type (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- ANEST IWATA Filter Set for Spray GunDeskripsi:This filter is attached to the paint joint of a pressure-feed spray gun.atribut:
- Material: Body: Aluminium, Filter: Resin
- Air inlet: [Air] G1 / 4
- Filter: [Paint] 200 mesh equivalent
- Suitable Spray Gun: W-101, W-71, W-61, LPH-101, WA-101
- Maximum Operating Pressure (MPa): [Paint] 0.7
Daftar Harga alat spray gun Terbaru October 2026
| KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat) | Rp1.499.900 |
| KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat) | Rp499.900 |
| TRUSCO Spray Gun | Rp1.099.900 |
| NLG Spray Gun | Rp129.900 |
| Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat) | Rp109.900 |
| MEIJER Water Oil Air Filter Spray Gun | Rp45.900 |
| AS ONE Safe Workbench For Use in Clean Room | Rp31.999.900 |
| ROHA Spray Gun High Pressure (Alat Semprot Cat) | Rp169.900 |
| ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat) | Rp2.199.900 |
| TEKIRO Spray Paint (Alat Semprot Cat) | Rp209.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/i4P104581652-1.jpg)
/hdP104581625-1.jpg)


/rcP107922984-1.jpg)


/eiP106963522-1.jpg)
/44P106578148-1.jpg)
/ifP105678663-9.jpg)
/P101002706-1.jpg)

/maP105457802-1.jpg)
/jvP105678715-1.jpg)
%20Gravity%20Spray%20Gun%20(Alat%20Semprot%20Cat)/3vP110339139-2.jpg)

/mpP111513817-1.jpg)
/P101002707-1.jpg)
/P103077028-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)